Shop All Hazardous Location Plugs
Molex
.250 X .032 FEMALE FIQD (AA-2201)
Mfr # 19003-0001
Zoro # G2081658
product price: $0.20
/ea
Sold in multiples of 400 for $80.00
$80.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -65° to +105°C
- Flammability 94V-2
- Orientation Straight
- Wire Size AWG 18, 20, 22
- Plating min - Mating 4.064µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19003-0001
- Zoro # G2081658
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 18, 20, 22 |
Tab Width | 6.35mm |
Wire Insulation Diameter | 3.43mm max. |
Details
Temperature Range - Operating | -65° to +105°C |
Flammability | 94V-2 |
Orientation | Straight |
Plating min - Mating | 4.064µm |
Material - Plating Mating | Tin |
Voltage - Maximum | 600V |
Material - Metal | Brass |
Material - Plating Termination | Tin |
Termination Interface: Style | Crimp or Compression |
Gender | Female |
Insulation | Nylon (PA) |
Color - Resin | Salmon |
Plating min - Termination | 4.064µm |
Material - Resin | Nylon |
Tab Thickness | 0.81mm |
Barrel Type | Closed |
CSA | LR18689 |
UL | E79133 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 10A (RIBXLCA)
- REMKE Cord Grip, Alum, 45 deg., 1/2", .312-.375 (RSR-45106)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100MM)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices