Shop All Hazardous Location Plugs
Molex
.250 X .032 AVIKRIMP FIQD OVAL EXP FEM
Mfr # 19600-1300
Zoro # G4031681
product price: $2.19
/ea
Sold in multiples of 60 for $131.40
$131.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size AWG 16+16, 18+18, 20+20, 22+22
- Material - Plating Termination Tin
- Color - Resin Yellow
- Tab Width 6.35mm
- Insulation Nylon (PA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19600-1300
- Zoro # G4031681
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 16+16, 18+18, 20+20, 22+22 |
Tab Width | 6.35mm |
Wire Insulation Diameter | 6.89x4.32mm max. |
Details
Material - Plating Termination | Tin |
Color - Resin | Yellow |
Insulation | Nylon (PA) |
UL | E79133 |
Orientation | Straight |
CSA | LR18689 |
Material - Plating Mating | Tin |
Material - Metal | Brass |
Flammability | 94V-2 |
Tab Thickness | 0.81mm |
Gender | Female |
Temperature Range - Operating | -65° to +105°C |
Barrel Type | Closed |
Voltage - Maximum | 300V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Pulling Elbow, 1" Hub Size, Zinc, Threaded (2654)
- RACO Sealing Washer, 11/64" L, 1" (2454)
- JANDORF Togl Switch Dpst 4 Term (61130)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs