Shop All Hazardous Location Plugs
Molex
2.5 WtB Wafer Assy W/Kink 8Ckt
Mfr # 53375-0810
Zoro # G4038639
product price: $0.64
/ea
Sold in multiples of 200 for $128.00
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Tin
- PCB Retention Yes
- Color - Resin Natural
- Termination Interface: Style Through Hole - Kinked Pin
- Polarized to PCB Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53375-0810
- Zoro # G4038639
- Country of Origin Korea, Republic of
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.40mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52PL4E2XB)
- KINDORF Channel Nut, 1/2 In, Silver (H 122 1/2 EG)
- GE Outlet Pwr Outdoor 30A (U013P)
- CALBRITE Conduit Clamp, 316 SS, 3/4 In (S60700SC00)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices