Shop All Hazardous Location Plugs
Molex
2.5 WtB Wafer Assy W/Kink 4Ckt
Mfr # 53375-0410
Zoro # G4036143
product price: $0.53
/ea
Sold in multiples of 250 for $132.50
$132.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PCB Locator Yes
- Durability (mating cycles max) 30
- Polarized to Mating Part Yes
- Current - Maximum per Contact 3.0A
- PCB Thickness - Recommended 1.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53375-0410
- Zoro # G4036143
- Country of Origin Korea, Republic of
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.40mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-3)
- ABB Cable Tie, 11.1in L, 50 lb., Black, PK100 (L-11-50-0-C)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V32)
- PANDUIT Cable Tie, 3.9, Polypropylene, Brown, PK100 (PLT1M-C186)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices