Shop All Communication Cables
Molex
25 Pos Cmd To 25 Pos Cmd 18 Inch Cbl Asy
Mfr # 834249057
Zoro # G005924810
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Series 83424
- Cable Length 0.46m
- Wire Insulation Diameter .225mm (5.720") max.
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 834249057
- Zoro # G005924810
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 0.46m |
Wire Insulation Diameter | .225mm (5.720") max. |
Wire Size (AWG) | 28 |
Details
Number of Rows | 2 |
Series | 83424 |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Lock to Mating Part | None |
Product Name | Commercial Micro-D |
Circuits (Loaded) | 25 |
Single Ended | No |
Assembly Configuration | Dual Ended Connectors |
Gender | Female-Female |
Connector to Connector | Commercial Micro-D-to-Commerci |
Plating min - Mating | 0.127µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42FE35AH)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVB3)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 400A, 250V AC, Non-Indicating (FLNR400)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- Molex Communication Cables