Shop All Communication Cables
Molex
25 Pos Cmd To 25 Pin Dsub 72 Inch Cblasy
Mfr # 834249062
Zoro # G405924809
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielded Yes
- Cable Length 1.83m
- Series 83424
- Plating min - Mating 0.127µm
- Gender Male-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 834249062
- Zoro # G405924809
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 1.83m |
Wire Size AWG | 28 |
Details
Shielded | Yes |
Series | 83424 |
Plating min - Mating | 0.127µm |
Gender | Male-Female |
Number of Rows | 2 |
Lock to Mating Part | Yes |
Shield Type | AL Foil |
Termination Interface: Style | Crimp or Compression |
Circuits (Loaded) | 25 |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 1.0A |
Plating min - Termination | 1.270µm |
Wire/Cable Type | PVC |
Connector to Connector | Commercial Micro-D-to-D-Sub |
Product Name | Commercial Micro-D,D-Sub |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 2-1/2" dia., 1/2" W, PK5 (COL4009Z1)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 12A (D1D12)
- EATON BUSSMANN UL Class CC Fuse, Fast Acting, 15A, KTK-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (KTK-R-15)
- LUTRON Receptacles, GFCI, Tamper-Resistant, Snow (SCR-15-GFST-SW)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- Molex Communication Cables