Shop All Hazardous Location Plugs
Molex
2.5 Low Profile Wafer Assy 5Ckt
Mfr # 22-05-7055
Zoro # G4035163
product price: $0.24
/ea
Sold in multiples of 550 for $132.00
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PCB Thickness - Recommended 1.60mm
- Current - Maximum per Contact 3.0A
- Material - Plating Mating Tin
- Material - Plating Termination Tin
- Pitch - Mating Interface 2.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22-05-7055
- Zoro # G4035163
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
PCB Thickness - Recommended | 1.60mm |
Current - Maximum per Contact | 3.0A |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Pitch - Mating Interface | 2.50mm |
Shrouded | Fully |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Voltage - Maximum | 250V |
Termination Interface: Style | Through Hole |
Orientation | Right Angle |
Circuits (Loaded) | 5 |
Plating min - Termination | 4.064µm |
Plating min - Mating | 4.064µm |
Number of Rows | 1 |
UL | E29179 |
Circuits (maximum) | 5 |
Flammability | 94V-0 |
Temperature Range - Operating | -40° to +105°C |
CSA | LR19980 |
Material - Resin | Nylon |
Durability (mating cycles max) | 30 |
Color - Resin | Natural |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 3.01A, PK3 (CR123H346A)
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- LEVITON Straight Blade Connector, 20A, 125Vac (5369-PLC)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAM12)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs