Shop All Cord Reels
Molex
25 ft 13 A Amps 4 Outlets 120V Voltage
Mfr # 1300830246
Zoro # G2079320
product price: $1,352.99
/ea
Free Shipping & Returns
$1,352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 14 AWG
- Max. Amps 13 A
- Enclosure Rating NEMA 4
- Duty Rating Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300830246
- Zoro # G2079320
- UPC # 786788344702
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Cord Length | 25 ft |
Size | Primary Cord Entry: 1" NPT |
Overall Height | 14.5 in |
Overall Depth | 13.5 in |
Overall Width | 9.62 in |
Details
Voltage | 120V |
Max. Amps | 13 A |
Enclosure Rating | NEMA 4 |
Duty Rating | Industrial |
Reel Mounting | Rigid |
Number of Outlets | 4 |
Reel Material | Cast Aluminum |
Cord Ending NEMA Configuration | NEMA 5-15 |
Standards | UL E22769 |
Features | Ratchet Drum Lock; 5° - 270° Guide Arm |
Retraction Force | 4 lb |
Cord Type | #14/3 SOW |
Type | Cord Reel |
Finish | Powder Coating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC, 1 Gang, Aluminum (FSC-1)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- ZORO SELECT 15A Midget Locking Plug 2P 3W 125VAC ML-2P BK/WT (7594NP)
- PANDUIT Noise Shield, 4"x3ft, Two-Piece (SD4EMI)
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFH3S-WW-B12K)
- BAYCO 30 ft. 14/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-801)
- COXREELS 100 ft. 16/3 Spring Return Cord Reel 1 Outlets (PC24-0016-X)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12K)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (1) 20A Duplex Receptacle, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R20)
- LUMAPRO 150 ft. 14/3 Cord Storage Reel 0 Outlets (6YF66)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC19-7512-A)
- Molex Extension Cords & Power Strips