Shop All Hazardous Location Plugs
Molex
24CKT RECEPTACLE HOUSING 555724R
Mfr # 39-01-2240
Zoro # G2758670
product price: $0.64
/ea
Sold in multiples of 200 for $128.00
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 13.0A
- Flammability 94V-2
- Pitch - Mating Interface 4.20mm
- Polarized to Mating Part Yes
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-01-2240
- Zoro # G2758670
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Current - Maximum per Contact | 13.0A |
Flammability | 94V-2 |
Pitch - Mating Interface | 4.20mm |
Polarized to Mating Part | Yes |
Material - Resin | Nylon |
Pitch - Termination Interface | 4.20mm |
CSA | LR19980 |
Color - Resin | Natural |
Temperature Range - Operating | -40° to +105°C |
Number of Rows | 2 |
UL | E29179 |
Circuits (maximum) | 24 |
Gender | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Timing Relay with On-Delay (3RA28111CW10)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-100-0-1)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices