Shop All Locking Connectors
Molex
24B STD Surf.Hous
Mfr # 936013488
Zoro # G7668629
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 500V
- Color - Plugs and Receptacles Grey RAL 7037
- Body Material Die-cast Aluminum
- Material NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936013488
- Zoro # G7668629
- Country of Origin China
- Category Locking Connectors
Details
Voltage | 500V |
Color - Plugs and Receptacles | Grey RAL 7037 |
Body Material | Die-cast Aluminum |
Material | NBR |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 12 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM12M200PRB)
- BURNDY Mechanicl Conn, Splice, 350 kcmil to 6 AWG (AMS350)
- ZORO SELECT Strut Channel, 5 ft. L, Half Slottd, 12 ga. (FS-201SS PG 60.00)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86836)
- HUBBELL 50A Twist-Lock Connector 2P 3W 125VAC BK/WT (CS6360C)
- HUBBELL Locking Connector (HBL2523ST)
- HUBBELL 30A Twist-Lock Connector 3P 4W 125/250VAC L14-30R BK/WT (HBL2713)
- LEGRAND 15A Ground Monitoring Locking Connector 2P 3W 277VAC L7-15R (PSL715CGCM)
- AC WORKS California Standard 50A 250V 3-Wire Locking Female Connector Assembly (CS8264)
- AC WORKS NEMA L21-20R 20A 3-Phase 120/208V 3PY, 5-Wire Locking Female UL, C-UL Approval in Black (ASL2120R-BK)
- HUBBELL 60A Locking Connector 4P 5W 600VAC BL (HBL26516)
- Molex Locking Devices