Shop All Locking Connectors
Molex
24B STD Surf.Hous. 2Lev HC M32X2
Mfr # 936013992
Zoro # G7836330
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 500V
- Color - Plugs and Receptacles Grey RAL 7037
- Material NBR
- Body Material Die-cast Aluminum
- IP Rating IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936013992
- Zoro # G7836330
- Country of Origin Italy
- Category Locking Connectors
Dimensions
Thread Size | M32x2 |
Component Size | 24B «104X27» |
Details
Voltage | 500V |
Color - Plugs and Receptacles | Grey RAL 7037 |
Material | NBR |
Body Material | Die-cast Aluminum |
IP Rating | IP66 |
Type | STD |
Thread Type | (M) Metric |
Material - Lever | Galvanized Steel |
Lock to Mating Part | Yes |
Component Type | Double Lever SMT Housing |
Material - Gasket | NBR |
Series | 93601 |
UL | E249674 |
CSA | 256883 |
Mounting Style | Surface Mount |
Housing Coating | Polyester Powder |
Number of Levers | 2 |
Product Name | GWconnect |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC INSL GRNDNG BUSHING 1/2"""" (43381)
- LIEBERT - EP1 18-32 in. Rack Mount Brackets Kits (RMKIT18-32)
- MONOPRICE Slim Surge Protector, 10 ft., 12 Outlet (15870)
- AC WORKS 25ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-025)
- EATON WIRING DEVICES 30A Twistlock 3Wire Connector (L530C)
- AC WORKS NEMA L6-20R 20A 250V 3-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL620R-BK)
- ERICSON Connector 3764, California Style Commerc (3764-C)
- LEGRAND 20A Ground Monitoring Locking Connector 2P 3W 125VAC L5-20R (L520CGCM)
- ZORO SELECT Locking Connector Black/White 480VAC L16-20R (71620NC)
- LEVITON Watertight Locking Connector (27W09)
- VALTERRA 50A FEMALE TWIST LOCK (A10-50FDTVP)
- Molex Locking Devices