Shop All Wire Connectors
Molex
24B Std Hood 2Lev Lc T/E Pg21
Mfr # 936013246
Zoro # G605949671
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- IP Rating IP66
- Type STD
- Hood Color GREY RAL 7037
- Thread Size Pg21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936013246
- Zoro # G605949671
- Country of Origin China
- Category Wire Connectors
Dimensions
Thread Size | Pg21 |
Component Size | 24B «104X27» |
Details
Series | 93601 |
IP Rating | IP66 |
Type | STD |
Hood Color | GREY RAL 7037 |
Material - Hood | Die-cast Aluminum |
Number of Levers | 2 |
CSA | 256883 |
Lock to Mating Part | Yes |
Product Name | GWconnect |
Entry Location | Top |
UL | E249674 |
Thread Type | (Pg) |
Material - Lever | Galvanized Steel |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Voltage - Maximum | 500V |
Component Type | Double Lever Hood |
Hood Coating | Polyester Powder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, 2 In. (OT-6M)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.20A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-2/10-R)
- QUICKCABLE Shrink Tubing, 0.75in ID, Red, 1-1/2in, PK10 (5614-360-010R)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X443)
- PANDUIT Wire Joint, Insulated, 24-16 AWG, PK100 (JN224-318-C)
- KING ALUM-COPPR LUG 3PORT10PK (95110)
- IDEAL Push-In Connector, 3-Port, Blue, PK50 (30-1039)
- STEREN BNC Crimp Plug RG6 3pc Connector (200-141)
- BURNDY AL Compression Adapter, 1.46inWx3.79inL (AYP750)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- WAGO Connector, PK50 (222-412/K194-4045)
- Molex Wire Connectors