Shop All Hazardous Location Plugs
Molex
24B STD Bulk.Hous. W/cov 4Pgs
Mfr # 936013234
Zoro # G2763622
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Housing Die-cast Aluminum
- Lock to Mating Part Yes
- Component Size 24B «104X27»
- Voltage - Maximum 500V
- UL E249674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936013234
- Zoro # G2763622
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 24B «104X27» |
Details
Material - Housing | Die-cast Aluminum |
Lock to Mating Part | Yes |
Voltage - Maximum | 500V |
UL | E249674 |
Cover Color | Grey RAL 7037 |
Number of Pegs | 4 |
Housing Color | Grey RAL 7037 |
Type | STD |
Product Name | GWconnect |
Material - Peg | Stainless Steel |
CSA | 256883 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Material - Cover | Die-cast Aluminum |
IP Rating | IP66 |
Mounting Style | Bulkhead |
Housing Coating | Polyester Powder |
Cover Coating | Polyester Powder |
Component Type | Double Lever Bulkhead Housing |
Series | 93601 |
Material - Gasket | NBR |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Carbon Steel (HW-MP2424CSWW)
- SCHNEIDER ELECTRIC Relay, 48V DC Coil Volts, Square, 14 Pin, 4PDT (RPM42ED)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D/G)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- Molex Pin & Sleeve Devices