Shop All Hazardous Location Plugs
Molex
24B SEST M ins Scrw 24P 16A 500V
Mfr # 936010309
Zoro # G2764499
product price: $35.69
/ea
Sold in multiples of 3 for $107.07
$107.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name GWconnect
- Stripping Length 7.00mm
- Component Type Inserts - Screw Terminal
- Material - Contact Copper Alloy
- Wire Size (AWG) 14-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010309
- Zoro # G2764499
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Stripping Length | 7.00mm |
Wire Size (AWG) | 14-20 |
Component Size | 24B «104X27» |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- ANCOR Heat Shrink Tubing 3/16in x 3in - Red - 3 Pieces (302603)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8ABRAB)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs