Shop All Hazardous Location Plugs
Molex
24B SEST F ins Scrw 24P 16A 500V n48
Mfr # 936010303
Zoro # G2766124
product price: $32.99
/ea
Sold in multiples of 3 for $98.97
$98.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Contact Copper Alloy
- CSA 256883
- Material - Insert Polycarbonate
- Voltage - Maximum 500V
- Insert Series S-EST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010303
- Zoro # G2766124
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Stripping Length | 7.00mm |
Wire Size (AWG) | 14-20 |
Component Size | 48B «104x62» |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FRN-R-2-1/2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1.25"L, Alum, PK25 (A-1350-L)
- EATON BUSSMANN Open Fuse Block, T UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-2CR)
- C2G C2G 25Ft Cat6 Non-Booted Network Patch Cable (Plenum-Rated) - Blue (15285)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs