Shop All Hazardous Location Plugs
Molex
24B SEST F ins Scrw 24P 16A 500V
Mfr # 936010299
Zoro # G2766188
product price: $36.19
/ea
Sold in multiples of 3 for $108.57
$108.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Contact Copper Alloy
- Polarized to Mating Part Yes
- Wire Protection Yes
- Standard CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
- Component Size 24B «104X27»
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010299
- Zoro # G2766188
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 24B «104X27» |
Wire Size (AWG) | 14-20 |
Stripping Length | 7.00mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ8)
- CANTEX Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L (5121011)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (8300)
- MERSEN UL Class Fuse, gPV Class, HP10M Series, Fast-Acting, 20A, Not Rated, Non-Indicating (HP10M20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices