Shop All Hazardous Location Plugs
Molex
24B SES M ins Spring 24P 16A 500V n25-48
Mfr # 936010294
Zoro # G2765661
Sold in multiples of 2 for $80.50
$80.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Insert Polycarbonate
- CSA 256883
- Poles 24
- Wire Size mm² 0.14-2.50
- Voltage - Maximum 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936010294
- Zoro # G2765661
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Wire Size mm² | 0.14-2.50 |
Stripping Length | 9.00-11.00mm |
Wire Size AWG | 14-26 |
Component Size | 24B «104X27» |
Details
Material - Insert | Polycarbonate |
CSA | 256883 |
Poles | 24 |
Voltage - Maximum | 500V |
Temperature Range - Operating | -40° to +125°C |
Number of Rows | 2 |
Material - Plating | Silver |
Gender | Male |
Current - Maximum per Contact | 16.0A |
Polarized to Mating Part | Yes |
Durability (mating cycles max) | 500 |
Insert Color | Grey |
Material - Contact | Copper Alloy |
UL | E249674 |
Flammability | UL 94V-0 |
Standard | CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977 |
Product Name | GWconnect |
Insert Series | S-ES |
Component Type | Inserts - Spring Terminal |
Series | 93601 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Rocker/Slide, White (SCL-153P-WH)
- EATON IEC Control Relay2NO/2NC24VAC16A (XTRE10B22T)
- ABB TY23M, CABLE TIE 18LB 4IN NATURAL NYLON, PK 1000 (TY23M)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230CP)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs