Shop All Hazardous Location Plugs
Molex
24B SES F ins Spring 24P 16A 500V n25-48
Mfr # 936010290
Zoro # G2763403
product price: $46.99
/ea
Sold in multiples of 2 for $93.98
$93.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 16.0A
- Poles 24
- Insert Color Grey
- Material - Plating Silver
- Wire Size AWG 14-26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010290
- Zoro # G2763403
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 14-26 |
Stripping Length | 9.00-11.00mm |
Wire Size mm² | 0.14-2.50 |
Component Size | 24B «104X27» |
Details
Current - Maximum per Contact | 16.0A |
Poles | 24 |
Insert Color | Grey |
Material - Plating | Silver |
Polarized to Mating Part | Yes |
Material - Contact | Copper Alloy |
Voltage - Maximum | 500V |
CSA | 256883 |
Flammability | UL 94V-0 |
Number of Rows | 2 |
Durability (mating cycles max) | 500 |
Material - Insert | Polycarbonate |
Gender | Female |
UL | E249674 |
Temperature Range - Operating | -40° to +125°C |
Component Type | Inserts - Spring Terminal |
Standard | CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977 |
Insert Series | S-ES |
Product Name | GWconnect |
Series | 93601 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC LIMIT SWITCH L150 L200 (E035-70006013)
- IDEAL Splice Insulator, For Mfr. No. 2011S, PK50 (2014)
- ASI Enclosed Motor Disconnect Switch, 30 Amp, 3 Pole, 1.5 To 15 HP, IP65 NEMA 4 (SQ025003BC10)
- SQUARE D Miniature Circuit Breaker, QOB Series 90A, 2 Pole, 120/240V AC (QOB290)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs