Shop All Hazardous Location Plugs
Molex
24B HV Cover W/Gkt 4Pgs
Mfr # 936013334
Zoro # G4051290
product price: $45.95
/ea
Sold in multiples of 2 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA 256883
- IP Rating IP66
- UL E249674
- Number of Pegs 4
- Cover Coating Polyester Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936013334
- Zoro # G4051290
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 24B «104X27» |
Details
CSA | 256883 |
IP Rating | IP66 |
UL | E249674 |
Number of Pegs | 4 |
Cover Coating | Polyester Powder |
Voltage - Maximum | 500V |
Product Name | GWconnect |
Series | 93601 |
Cover Color | Grey RAL 7037 |
Material - Peg | Stainless Steel |
Material - Cover | Die-cast Aluminum |
Component Type | Cover |
Type | STD |
Lock to Mating Part | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Lug Cu Hd 6Awg 3/8In Stud Sz (AML-202)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00780 Diameter, Blue, 25 ft Length (16UL1429STRBLU25)
- KEENEY MFG End Cont Wste Dc 1.5X16 (125A-16WK)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 1 Pole, 277/480V AC, C Curve (FAZ-C7/1-NA-SP)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Hazardous Location Plugs