Shop All Communication Cables
Molex
2.4-5Ghz Wifi Ant Edge-Fed 200Mm Mhf4
Mfr # 2042811200
Zoro # G505995259
product price: $2.59
/ea
Sold in multiples of 48 for $124.32
$124.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35.00mm
- Cable Length 200.00mm
- Width 11.00mm
- Thickness 0.10mm
- Polarization Linear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2042811200
- Zoro # G505995259
- Country of Origin China
- Category Communication Cables
Dimensions
Length | 35.00mm |
Cable Length | 200.00mm |
Width | 11.00mm |
Details
Thickness | 0.10mm |
Polarization | Linear |
Total Efficiency | >60% @2.4 GHz, >64% @ 5 GHz |
Band#1 F_End (MHz) | 2483.5 |
Electrical Connectivity | Cable |
Peak Gain (dBi) | 1.6 @ 2.4 GHz, 2.8 @ 5 GHz |
Band#1 F_Start (MHz) | 2400 |
Radiation Pattern | Omnidirectional |
Band#2 F_End (MHz) | 5850 |
Return Loss - S11 (dB) | < -10 |
Mounting Style | Adhesive |
Band#2 F_Start (MHz) | 5150 |
Function | Signal |
Product Name | 2.4/5GHz Wi-Fi Antenna |
Protocol | BLE, BT, Thread, Wi-Fi, Wireless Hart, Zigbee |
Type | Internal, Wi-Fi Antenna |
Series | 204281 |
Component Type | Flexible Antenna with Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12242412)
- CARLON Adapter Terminal Conduit 1Inch (E943FR-CTN)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- SQUARE D Starter Motor Control Less Than1000Vac, NEMA 1 NEMA Rating, 110/120V AC, 2 Poles (8536SCG2V02S)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- Molex Communication Cables