Shop All Hazardous Location Plugs
Molex
22CKT RECEPTACLE HOUSING 555722R210
Mfr # 39-01-2225
Zoro # G2756823
product price: $1.99
/ea
Sold in multiples of 70 for $139.30
$139.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR19980
- Current - Maximum per Contact 13.0A
- Gender Receptacle
- Circuits (maximum) 22
- UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-01-2225
- Zoro # G2756823
- Country of Origin China
- Category Hazardous Location Plugs
Details
CSA | LR19980 |
Current - Maximum per Contact | 13.0A |
Gender | Receptacle |
Circuits (maximum) | 22 |
UL | E29179 |
Material - Resin | Nylon |
Temperature Range - Operating | -40° to +105°C |
Pitch - Termination Interface | 4.20mm |
Number of Rows | 2 |
Pitch - Mating Interface | 4.20mm |
Flammability | 94V-0 |
Polarized to Mating Part | Yes |
Color - Resin | Natural |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.10A, 250V AC, Non-Indicating (FRN-R-1/10)
- 3M Shrink Tubing, 2.0in ID, Black, 25ft (ITCSN-2000-25'-BLACK-REEL)
- DAYTON Limit Switch Head, Rollr Lvr, Side, 1.18 In (4VZA6)
- HUBBELL Wallplate, 2-Gang, 2) Toggle, White (P2W)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs