Shop All Hazardous Location Plugs
Molex
22-18 MALE COUPLER PERMA-SEAL (SAA-9260)
Mfr # 19164-0015
Zoro # G2755408
product price: $1.15
/ea
Sold in multiples of 150 for $172.50
$172.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Barrel Type Closed
- Material - Plating Mating Zinc Chromate
- Voltage - Maximum 600V
- CSA LR18689
- Plating min - Termination 5.080µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19164-0015
- Zoro # G2755408
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Tab Width | 6.35mm |
Wire Insulation Diameter | 3.81mm max. |
Wire Size AWG | 18, 20, 22 |
Details
Barrel Type | Closed |
Material - Plating Mating | Zinc Chromate |
Voltage - Maximum | 600V |
CSA | LR18689 |
Plating min - Termination | 5.080µm |
UL | E79133 |
Material - Metal | Brass |
Material - Plating Termination | Zinc Chromate |
Temperature Range - Operating | -55° to +125°C |
Plating min - Mating | 5.080µm |
Orientation | Straight |
Gender | Male |
Insulation | NiAc |
Color - Resin | Red |
Material - Resin | Nylon |
Tab Thickness | 0.81mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Chrome, Amb (30G402)
- ZORO SELECT Channel Cushioned Clamp, 2-1/8 In, Gold (V120NEO 2-1/8Y)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 25 A, Reversing: No (LC1D25T7)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2001)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs