Shop All Wire Terminals
Molex
22-14 Orange Twist Lock (Tl-O)Spm
Mfr # 191600041
Zoro # G105900080
product price: $0.14
/ea
Sold in multiples of 700 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 14 AWG
- Insulation Type Nylon (PA)
- Insulation Color Orange
- Connection Material Copper
- Max. Temp. 105 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191600041
- Zoro # G105900080
- Country of Origin China
- Category Wire Terminals
Dimensions
Wire Size (AWG) | 14, 16, 18, 20, 22 |
Details
Wire Range | 22 to 14 AWG |
Insulation Type | Nylon (PA) |
Insulation Color | Orange |
Connection Material | Copper |
Max. Temp. | 105 Degrees C |
Standards | CSA LR700095; UL E32244 |
Max. Voltage | 600V |
Seam | Closed |
Insulation Dia | 9.91mm max. |
Product Name | Closed-End Twist Lock |
Material - Plating Mating | Tin |
UL | E32244 |
Temperature Range - Operating | 105°C |
CSA | LR700095 |
Flammability | 94V-2 |
Series | 19160 |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- WIEGMANN Hole Seal, 2.00 In Hole dia., SS (WAS150SS)
- EATON Circuit Breaker, FAZ Series 20A, 2 Pole, 277/480V AC, C Curve (FAZ-C20/2)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK250 (B1-250JR)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Copper, Red, 100 PK (BV1.25-100)
- ANCOR 16-14 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (311625)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #10 Stud PK500 (MU10-10FBK)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (5WHD2)
- ALLEN TEL Termination Tool, 5-Pair Category 5e (AT110-5P)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (24C837)
- JANDORF ELEC LUG UNINS2/01/2""STD (60774)
- Molex Wire Connectors & Disconnects