Shop All Headers & Wire Housings
Molex
2.0W/B Single Rec Hsg 10Ckt Nat
Mfr # 5055701000
Zoro # G005910394
Sold in multiples of 200 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 505570
- Application Signal, Wire-to-Board, Wire-to-Wire
- Keying to Mating Part None
- Color - Resin Natural (White)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5055701000
- Zoro # G005910394
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 505570 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Keying to Mating Part | None |
Color - Resin | Natural (White) |
UL | E29179 |
Pitch - Mating Interface | 2.00mm |
Product Name | Micro-Lock Plus |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Circuits (maximum) | 10 |
Glow-Wire Capable | No |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-0 |
Material - Resin | Polyester |
Gender | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES WI-FI SMART DIMMER (WACD-C2-SP-L)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STV25K10S)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Steel (861)
- ZORO SELECT 15A Locking Receptacle 2P 3W 125VAC L5-15R BN (4710)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings