Shop All Headers & Wire Housings
Molex
2.0W/B Rec Hsg Duraclik 8Ckt White
Mfr # 5051510801
Zoro # G405909899
Sold in multiples of 500 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Rows 1
- Series 505151
- Application Automotive, Signal, Wire-to-Board
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5051510801
- Zoro # G405909899
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | White |
Number of Rows | 1 |
Series | 505151 |
Application | Automotive, Signal, Wire-to-Board |
Number of Ports | 1 |
Connector Type | Receptacle |
Hole Center to Center | 2 mm |
Standards | UL E29179 |
Material | Polyester Alloy |
Max. Temp. | 125°C |
Flammability Rating | SC-0 |
Number of Contacts | 8 |
Temperature Range - Operating | -40° to +125°C |
Product Name | DuraClik |
Material - Resin | Polyester Alloy |
Polarized to Mating Part | Yes |
UL | E29179 |
Lock to Mating Part | Yes |
Keying to Mating Part | None |
Circuits (maximum) | 8 |
Stackable | No |
Pitch - Mating Interface | 2.00mm |
Flammability | 94V-2 |
Glow-Wire Capable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3SCR11)
- HUBBELL 50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT (HBL3765C)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 60W, 2.5A, DIN Rail (33NT10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Yellow (HS364-S50-YELLOW)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings