Shop All Wire Terminals
Molex
2.0MM WTB CRIMP TERMINAL 502128100
Mfr # 50212-8100
Zoro # G7770829
product price: $0.22
/ea
Sold in multiples of 600 for $132.00
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 30 to 24 AWG
- Connection Material Phosphor Bronze
- Connection Type Female, Crimp or Compression
- Max. Voltage 125V
- Insulation Dia 1.40mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 50212-8100
- Zoro # G7770829
- Country of Origin Japan
- Category Wire Terminals
Details
Wire Range | 30 to 24 AWG |
Connection Material | Phosphor Bronze |
Connection Type | Female, Crimp or Compression |
Max. Voltage | 125V |
Insulation Dia | 1.40mm max. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Reducer, 3 In. x 2 In., PVC, 2-1/4 In. L (5140867)
- EATON CUTLER-HAMMER Fusible Safety Switch, General Duty, 240V, 30 A, NEMA 1 (DG221NGB)
- ADD-ON This Is A 2M St (Male) To St (Male) Yellow Duplex Riser-Rated Fiber (ADD-ST-ST-2M9SMF)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 8A, 250V AC, Non-Indicating (FLNR008)
- QUICKCABLE 16-14 AWG Nylon Female Bullet Terminal 0.157" Stud PK25 (163266-025)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 100-Pack (220223)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (M14-6R/SK)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK50 (24C868)
- GARDNER BENDER Compression Lug, 6 AWG Wire, 516 in Stud, Copper Contact, Silver (AML-201)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/2" Stud PK100 (160408-100)
- ILSCO Nimbus4Flex Flexible Multi-Tap Connector (PBTS-2-3/0-F-EC)
- Molex Wire Connectors & Disconnects