Shop All Hazardous Location Plugs
Molex
20A/240V INLINE GFCIMANUAL2F FLYINGLEADS
Mfr # 1301530154
Zoro # G2089784
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 240V
- Feed-Thru Yes
- Cord Grip Body Size Internal Double C-Clamp
- Current - Maximum per Contact 20.0A
- Cord Length 0.61m (2.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301530154
- Zoro # G2089784
- UPC # 786788897307
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 0.61m (2.0') |
Cord Diameter | 10.67mm (.420") |
Details
Voltage - Maximum | 240V |
Feed-Thru | Yes |
Current - Maximum per Contact | 20.0A |
UL | E66308 |
GFCI | Yes-In-line |
Material - Housing | Nylon |
Cord Type | 12/3 SJEOOW |
Series | 130153 |
Mounting Style | Portable |
Enclosure Rating | NEMA 4X |
Product Name | Super-Safeway |
Type | GFCI Industrial Duty, Single Phase |
Number of Receptacles | 0 |
GFCI Reset | Manual |
Flip Lid | No |
Open Neutral Relay | Yes |
Ground Continuity Monitor | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, 2-5/16" L, 1" Conduit (4804-2)
- NVENT HOFFMAN Runway Termination Kit, Fits 24", Black (LRTK24B)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 18 A (LC1D18P7)
- GARDNER BENDER Terminal Block, 8-Circuit, 30A, 600V (GTB-408)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs