Shop All GFCI Receptacles
Molex
20A. IN-LINE GFCI W/PLUG &CONN SUPER-SAF
Mfr # 1301530145
Zoro # G7769462
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type GFCI Commercial Duty, Single Phase
- NEMA Configuration NEMA L6-20
- Product Name Safeway®
- Cord Length 0.61m (2.0')
- Material - Housing Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301530145
- Zoro # G7769462
- UPC # 786788374167
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Length | 0.61m (2.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Details
Type | GFCI Commercial Duty, Single Phase |
NEMA Configuration | NEMA L6-20 |
Product Name | Safeway® |
Material - Housing | Nylon |
GFCI Reset | Manual |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Number of Receptacles | 1 |
Feed-Thru | Yes |
Open Neutral Relay | Yes |
Enclosure Rating | NEMA 4 |
Mounting Style | Portable |
Voltage - Maximum | 120V |
Series | 130153 |
GFCI | Yes-In-line |
Cord Type | 12/3 SJTW |
Ground Continuity Monitor | No |
Flip Lid | No |
UL | E66308 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 10ft-Blue (WL-SW-075-10-BL)
- HUBBELL Receptacle, Double Set Screw, Blue (HBLMRBL)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 2A, 600V AC, Non-Indicating (JJS-2)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Light Almond, PK 3 (GLS-20A-LA-03)
- LEVITON GFI Receptacle, Wht, PlyCrbt, Bck;Sd (GFRBF-W)
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST82SNAPAL (GFRST83SNAPLA)
- TRIPLETT Real World LAN and Cable Certifier (RWC1000K2(CS))
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFSPST15I)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- LEVITON GFI Receptacle (GFTR2-E)
- Molex GFCI Receptacles