Shop All GFCI Receptacles
Molex
20A IN-LINE GFCI
Mfr # 1301530144
Zoro # G2088402
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Commercial Duty, Single Phase
- Feed-Thru Yes
- Current - Maximum per Contact 20.0A
- Series 130153
- Voltage - Maximum 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301530144
- Zoro # G2088402
- UPC # 786788284367
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Details
Type | GFCI Commercial Duty, Single Phase |
Feed-Thru | Yes |
Current - Maximum per Contact | 20.0A |
Series | 130153 |
Voltage - Maximum | 120V AC |
GFCI Reset | Manual |
GFCI | Yes-In-line |
Open Neutral Relay | Yes |
Mounting Style | Portable |
Number of Receptacles | 1 |
Product Name | Safeway® |
Enclosure Rating | NEMA 4 |
Ground Continuity Monitor | No |
Flip Lid | No |
CSA | LR6837 |
UL | E66308 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 7413C Marinco Conn, 20A 120/208V (7413C)
- STA-KON 22-18 AWG Vinyl Pin Terminal PK100 (18RA-47PT)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRE250)
- APC Power Cord, 5-15P, IEC C19, 10 ft., Blk, 15A (AP8750)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- LEVITON GFI Receptacle (GFWR1-E)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFWT2-W)
- LEVITON Gfi Recpt&Wlplt 15A Wht (GFTR1-0PW)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFTWRST83)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Hospital Grade Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle with Isolated Ground, 15A, White (GFTWRST82WIG)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (SNAPGF20I)
- Molex GFCI Receptacles