Shop All Wire Terminals
Molex
.205X.032 Fem. Fiqd Avikrimp (Aa-5285)
Mfr # 190020021
Zoro # G505900215
product price: $0.40
/ea
Sold in multiples of 250 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon (PA)
- Insulation Color Red
- Connection Type Female
- Max. Temp. 105 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190020021
- Zoro # G505900215
- Country of Origin United States
- Category Wire Terminals
Dimensions
Tab Width | 5.21mm |
Wire Size (AWG) | 18, 20, 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM TOOLS Platinum Tools PT18001 F - Type RG6; Quad Compression Crimp Connectors (PT18001)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC50D0375)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 315mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-315-R)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C838)
- STA-KON 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (RC10-6)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (P10-10F-L)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN4-38RK)
- STA-KON 22-16 AWG Vinyl Ring Terminal #6 Stud PK100 (18RA-6)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (24C926)
- ANCOR 8 AWG - 1/4" Nylon Ring Terminal - 100-Pack (222234)
- Molex Wire Connectors & Disconnects