Shop All Hazardous Location Plugs
Molex
.205X.020 FEM. FIQD AVIKRIMP (AA-5283)
Mfr # 19002-0019
Zoro # G2745553
product price: $0.48
/ea
Sold in multiples of 250 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Nylon (PA)
- UL E79133
- Voltage - Maximum 300V
- Wire Insulation Diameter 3.17mm max.
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19002-0019
- Zoro # G2745553
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 3.17mm max. |
Tab Width | 5.21mm |
Wire Size AWG | 18, 20, 22 |
Details
Insulation | Nylon (PA) |
UL | E79133 |
Voltage - Maximum | 300V |
Gender | Female |
Barrel Type | Closed |
Material - Metal | Brass |
Orientation | Straight |
Material - Plating Mating | Tin |
Tab Thickness | 0.51mm |
Temperature Range - Operating | -65° to +105°C |
Flammability | 94V-2 |
Color - Resin | Red |
Material - Plating Termination | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- SQUARE D Thermal Unit, 14.1 to 19.2A (B25.0)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060606)
- USA INDUSTRIALS Aftermarket Furnas Old Style Definite Purpose, Contact Kit - Replaces 75CE42, 1-Pole (9405CF)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs