Shop All Hazardous Location Plugs
Molex
205350320J6 W/SR320HTIN6IN CON 205000RLW
Mfr # 1301040084
Zoro # G7767624
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Cord Length - Primary 15.24m (50.0')
- Bulb Type LED - 5000K
- Length 376.00mm (14.800")
- Voltage (Fixture) - Maximum 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301040084
- Zoro # G7767624
- UPC # 781725478199
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Cord Length - Primary | 15.24m (50.0') |
Length | 376.00mm (14.800") |
Depth | 127.00mm (5.000") |
Details
Lamp Type | LED |
Bulb Type | LED - 5000K |
Voltage (Fixture) - Maximum | 120V AC |
Lumens | 750 |
Lamp Wattage - Maximum | 20W |
Guard Included | Yes |
Guard Type | Cast Aluminum |
Mounting Style | Hand Held |
Material - Guard | Cast Aluminum |
Material - Globe | Tempered Soda-Lime Glass |
Duty | Hazardous |
UL | E30252 |
Cord Type - Primary | 14/3 SOOW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK50 (6420-050F)
- AMERELLE Wallplate 3Tog Pb (163TTTBR)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Blue (WL901-10-BLUE)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327869)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Pin & Sleeve Devices