Shop All Headers & Wire Housings
Molex
2.00Mm Pitch Wire-To-Wire Receptacle Housing, Positive Lock, 10 Circuit, Low-Halogen
Mfr # 2014932100
Zoro # G905916731
Sold in multiples of 95 for $122.55
$122.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 201493
- Application Signal, Wire-to-Wire
- Keying to Mating Part None
- Current - Maximum per Contact 2.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2014932100
- Zoro # G905916731
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 201493 |
Application | Signal, Wire-to-Wire |
Keying to Mating Part | None |
Current - Maximum per Contact | 2.5A |
Material - Resin | PBT |
Color - Resin | Natural (White) |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Glow-Wire Capable | No |
Circuits (maximum) | 10 |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 2.00mm |
Gender | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 10 to 100 psi (APAN71H012CS02100#-NSR)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW433)
- ACME ELECTRIC Low Voltage Distribution Transformer, 75 kVA, NEMA 3R, 150°C, 120/240V, 480V AC (T3075K0023B)
- KLEIN TOOLS Test + Map™ Remote #3 for Scout® Pro 3 Tester (VDV501-213)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings