Shop All Hazardous Location Plugs
Molex
2.0 WtB Header Assy ST 14Ckt
Mfr # 55487-1419
Zoro # G2754373
product price: $0.99
/ea
Sold in multiples of 81 for $80.19
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PCB Thickness - Recommended 1.60mm
- Mated Height 17.70mm
- Flammability 94V-0
- Voltage - Maximum 250V
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 55487-1419
- Zoro # G2754373
- Country of Origin Japan
- Category Hazardous Location Plugs
Dimensions
Mated Height | 17.70mm |
PC Tail Length | 3.30mm |
Details
PCB Thickness - Recommended | 1.60mm |
Flammability | 94V-0 |
Voltage - Maximum | 250V |
Number of Rows | 1 |
Shrouded | Fully |
Material - Plating Termination | Tin |
Color - Resin | Natural |
Current - Maximum per Contact | 2.5A |
Orientation | Vertical |
Circuits (Loaded) | 14 |
UL | E29179 |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 2.00mm |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
PCB Locator | Yes |
Polarized to Mating Part | Yes |
Material - Resin | Nylon |
Durability (mating cycles max) | 30 |
PCB Retention | Yes |
Termination Interface: Style | Through Hole |
Circuits (maximum) | 14 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Fabricated (S1R4SPDUPLEX)
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD SUBM (2510-PW6P)
- HALEX Adalet 2in. Service Entrance Cap (58020)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Hazardous Location Plugs