Shop All Hazardous Location Plugs
Molex
2.0 WtB Header Assy ST 11Ckt
Mfr # 55487-1119
Zoro # G2748819
product price: $0.64
/ea
Sold in multiples of 100 for $64.00
$64.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 2.00mm
- Number of Rows 1
- Orientation Vertical
- Shrouded Fully
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 55487-1119
- Zoro # G2748819
- Country of Origin Japan
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.30mm |
Mated Height | 17.70mm |
Details
Pitch - Mating Interface | 2.00mm |
Number of Rows | 1 |
Orientation | Vertical |
Shrouded | Fully |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 11 |
PCB Retention | Yes |
Polarized to Mating Part | Yes |
Voltage - Maximum | 250V |
Flammability | 94V-0 |
Durability (mating cycles max) | 30 |
PCB Locator | Yes |
Lock to Mating Part | Yes |
UL | E29179 |
Circuits (maximum) | 11 |
Material - Resin | Nylon |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Color - Resin | Natural |
Current - Maximum per Contact | 2.5A |
PCB Thickness - Recommended | 1.60mm |
Termination Interface: Style | Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Relay, For Use With Aiphone Products (RY-1824L)
- APC Power Cord, L6-20P, IEC C19, 10 ft., Blk, 20A (AP8753)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 2 Gang, Pre-Galvanized Steel, Gang Box (BB20L)
- ZORO SELECT Locking Plug, Black/White, 347/600VAC, 20A (72320NP)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs