Shop All Hazardous Location Plugs
Molex
2.0 WtB Hdr Assy ST 7Ckt
Mfr # 55755-0719
Zoro # G2753901
product price: $0.32
/ea
Sold in multiples of 250 for $80.00
$80.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL E29179
- Plating min - Termination 1.016µm
- Polarized to Mating Part Yes
- Temperature Range - Operating -40° to +105°C
- Termination Interface: Style Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 55755-0719
- Zoro # G2753901
- Country of Origin Japan
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.30mm |
Mated Height | 13.45mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Gasket Carburetor Insulator (16212-Z5T-000)
- MARINCO 2014R Marinco 20A 125/250V Receptacle, Lock (2014R)
- CALCONDUIT Nipple, 1 in. x 5 in., GRC (876641)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, C Curve (M9F22206)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Pin & Sleeve Devices