Shop All Hazardous Location Plugs
Molex
2.0 WtB Hdr Assy ST 5Ckt
Mfr # 55755-0519
Zoro # G2749029
original price:
$0.35
8% off
new price: $0.32
/ea
Sold in multiples of 250 for $80.00
$80.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flammability 94V-0
- PCB Thickness - Recommended 1.60mm
- Material - Plating Termination Tin
- Temperature Range - Operating -40° to +105°C
- Polarized to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 55755-0519
- Zoro # G2749029
- Country of Origin Japan
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.30mm |
Mated Height | 13.45mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Hanger, Stainless Steel, 2.6 In. L (S61000MH00)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (22959184)
- PANDUIT 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (PN18-10R-C)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Hazardous Location Plugs