Shop All Terminal Block Accessories
Molex
2.0 W/B Single Plug Term W/Plt Loose
Mfr # 502438-0100
Zoro # G000440322
Sold in multiples of 3000 for $180.00
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Termination Tin
- Wire Size AWG 22, 24, 26
- Current - Maximum per Contact 3.0A
- Termination Interface: Style Crimp or Compression
- Material - Metal Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 502438-0100
- Zoro # G000440322
- Country of Origin Japan
- Category Terminal Block Accessories
Dimensions
Wire Size AWG | 22, 24, 26 |
Wire Insulation Diameter | 0.90-1.5mm |
Details
Material - Plating Termination | Tin |
Current - Maximum per Contact | 3.0A |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Copper Alloy |
Durability (mating cycles max) | 30 |
Material - Plating Mating | Tin |
Gender | Male |
Voltage - Maximum | 250V AC (RMS)/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RPM41F7)
- PASS & SEYMOUR 20A IVY HD Self GFCI (2097ICCD12)
- TRIPP LITE Power Cord, 5-15P-2x 5-15R, 13A, 16AWG, 18" (P024-18N-13A-2R)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Straight, Aluminum, 1-5/8 in L, 1/2 in MNPT, Silver, Blue Color Code (SHC1023)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- Molex Terminal Block Accessories