Shop All Pin & Sleeve Receptacles
Molex
2.0 W/B Dual Grid Rcpt Hsg 24CktBlk
Mfr # 501646-2401
Zoro # G2744759
product price: $0.74
/ea
Sold in multiples of 150 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 2 A
- Color - Plugs and Receptacles Black
- Standards CSA LR19980, UL E29179
- Features Lock to Mating Part, Polarized to Mating Part
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 501646-2401
- Zoro # G2744759
- Country of Origin Japan
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 2 A |
Color - Plugs and Receptacles | Black |
Standards | CSA LR19980, UL E29179 |
Features | Lock to Mating Part, Polarized to Mating Part |
Operating Temp. Range | -40° to +105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/4 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-100)
- WIEGMANN Replacement Lock, NOVAL Accessory, Chrome (N1C14TKL)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52C)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHW)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC (HBLS430R7W)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- Molex Pin & Sleeve Receptacles