Shop All Pin & Sleeve Receptacles
Molex
2.0 W/B Dual Grid Rcpt Hsg 20Ckt Beige
Mfr # 501646-2000
Zoro # G2091403
product price: $0.78
/ea
Sold in multiples of 200 for $156.00
$156.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Color - Plugs and Receptacles Natural
- Features Lock to Mating Part, Polarized to Mating Part
- Standards CSA LR19980, UL E29179
- Operating Temp. Range -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 501646-2000
- Zoro # G2091403
- Country of Origin Japan
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Color - Plugs and Receptacles | Natural |
Features | Lock to Mating Part, Polarized to Mating Part |
Standards | CSA LR19980, UL E29179 |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-AC24(S))
- MOTORMITE 8 In Black Wire Ties, 83743 (83743)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 25W, 5.0A, DIN Rail (ML30.101)
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PBXD1)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- FAMATEL IP67 IEC Pin & Sleeve Surface Mount Receptacle 32A 380/440V, 3P+4W HD (24398)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Metallic (BB601W)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- Molex Pin & Sleeve Devices