Shop All Pin & Sleeve Receptacles
Molex
2.0 W/B Dual Grid Rcpt Hsg 18Ckt Beige
Mfr # 501646-1800
Zoro # G2091178
product price: $0.65
/ea
Sold in multiples of 200 for $130.00
$130.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Color - Plugs and Receptacles Natural
- Standards CSA LR19980, UL E29179
- Features Lock to Mating Part, Polarized to Mating Part
- Operating Temp. Range -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 501646-1800
- Zoro # G2091178
- Country of Origin Japan
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Color - Plugs and Receptacles | Natural |
Standards | CSA LR19980, UL E29179 |
Features | Lock to Mating Part, Polarized to Mating Part |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Hole Seal, 1.06 In Hole dia., Steel (OHS075C)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 30.00x24.00x12.00, Aluminum (A30H2412ALLP)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 6-1/4A, 125V AC, Indicating, 10kA at 125V AC (BP/T-6-1/4)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- FAMATEL IP67 IEC Pin & Sleeve Surface Mount Receptacle 32A 380/440V, 3P+4W HD (24398)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 2P3W, 16A 100-130V (HBL316R4W)
- Molex Pin & Sleeve Devices