Shop All Pin & Sleeve Receptacles
Molex
2.0 W/B Dual Grid Rcpt Hsg 12Ckt Beige
Mfr # 501646-1200
Zoro # G2091753
product price: $0.28
/ea
Sold in multiples of 300 for $84.00
$84.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Color - Plugs and Receptacles Natural
- Features Lock to Mating Part, Polarized to Mating Part
- Standards CSA LR19980, UL E29179
- Operating Temp. Range -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 501646-1200
- Zoro # G2091753
- Country of Origin Japan
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Color - Plugs and Receptacles | Natural |
Features | Lock to Mating Part, Polarized to Mating Part |
Standards | CSA LR19980, UL E29179 |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Tension Spring, Snapper 7029025YP (285-635)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 (MLT4SH-LP)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- ELECTRIDUCT Eagle Parking Stop- 6FT- Yellow (SB-EG-EM-1790-YL)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- HUBBELL Angle Back Box, 60A, 1-1/2" Hub, Feed-Thru (BB602W)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-38073 INLET (63-38073)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 4W.NEMA 4X (VR341)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 3W, NEMA 4X (VR642)
- Molex Pin & Sleeve Devices