Shop All Pin & Sleeve Receptacles
Molex
2.0 W/B Dual Grid Rcpt Hsg 10Ckt Beige
Mfr # 501646-1000
Zoro # G2091534
product price: $0.49
/ea
Sold in multiples of 250 for $122.50
$122.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Color - Plugs and Receptacles Natural
- Features Lock to Mating Part, Polarized to Mating Part
- Standards CSA LR19980, UL E29179
- Operating Temp. Range -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 501646-1000
- Zoro # G2091534
- Country of Origin Japan
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Color - Plugs and Receptacles | Natural |
Features | Lock to Mating Part, Polarized to Mating Part |
Standards | CSA LR19980, UL E29179 |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 3-1/4"X1-5/8", Yellow, PK25 (V801NEOCPY-25)
- HUBBELL PREMISE WIRING Connecting Block, Terminated, PK10 (110CB5P10)
- TUNDRA Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (S3000)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-98143 INLET (63-98143)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 3W, NEMA 4X (VR642)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- Molex Pin & Sleeve Devices