Shop All Hazardous Location Plugs
Molex
2.0 W/B Dual Grid Rcpt Crmp TerChn
Mfr # 501647-1000
Zoro # G2744004
product price: $0.05
/ea
Sold in multiples of 16000 for $800.00
$800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Insulation Diameter 0.95-1.50mm
- Voltage - Maximum 250V AC (RMS)/DC
- Material - Metal Copper Alloy
- Material - Plating Mating Tin
- Crimp Specification 5016470000-CS-000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 501647-1000
- Zoro # G2744004
- Country of Origin Japan
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 0.95-1.50mm |
Wire Size mm² | 0.124-0.34 |
Wire Size AWG | 22, 24, 26 |
Details
Voltage - Maximum | 250V AC (RMS)/DC |
Material - Metal | Copper Alloy |
Material - Plating Mating | Tin |
Crimp Specification | 5016470000-CS-000 |
Termination Interface: Style | Crimp or Compression |
Durability (mating cycles max) | 30 |
Gender | Female |
Current - Maximum per Contact | 2.0A |
Material - Plating Termination | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 4A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF004)
- HELI-TUBE 5/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 5/8 UR-50)
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male NEMA TT-30P to 50 Amp Female NEMA 14-50R, 12 Inch 10AWG/3 Cord (RVA1503)
- SCHNEIDER ELECTRIC Empty Handy Box, Green, Plastic (ZBRM22)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices