Shop All Hazardous Location Plugs
Molex
2.0 W/B Dual Grid Plug HsgAssy12Ckt
Mfr # 501645-1220
Zoro # G4046162
product price: $0.99
/ea
Sold in multiples of 150 for $148.50
$148.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PCB Thickness - Recommended 1.20mm, 1.60mm
- Color - Resin Natural
- Orientation Vertical
- PCB Locator Yes
- CSA LR19980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 501645-1220
- Zoro # G4046162
- Country of Origin Viet Nam
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.20mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT SafCord Cord Cover 3" x 12ft- Gray (CC-SC-3-12-GY)
- ANCOR Dark Blue 16 AWG Tinned Copper Wire - 25' (182103)
- EATON Padlock Attachment, F/30mm ButtonOperator (10250TA2)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs