Shop All Headers & Wire Housings
Molex
2.0 W/B Conn Sn 4Ckt Embs Tp Pkg Red
Mfr # 5023520402
Zoro # G105982109
product price: $0.63
/ea
Sold in multiples of 2100 for $1,323.00
$1,323.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Standards UL E29179
- Material Polyamide
- Color Red
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5023520402
- Zoro # G105982109
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Standards | UL E29179 |
Material | Polyamide |
Color | Red |
Max. Temp. | 105°C |
Flammability Rating | SC-0 |
Current Rating | 3 A |
Max. Voltage | 125V |
Number of Contacts | 4 |
Hole Center to Center | 2 mm |
Terminal Type | Surface Mount |
Contact Finish | Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SOU)
- DECORA WALLPLATE SCREWS 5/16""IV (86400-PRT)
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 500 (36J204)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings