Shop All Headers & Wire Housings
Molex
2.0 Hic/Lcd Hsg Assy 16Ck
Mfr # 548611670
Zoro # G205910972
product price: $1.45
/ea
Sold in multiples of 76 for $110.20
$110.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 54861
- Termination Interface Style Surface Mount
- Material - Plating Termination Tin
- Pitch - Mating Interface 2.00mm
- Current - Maximum per Contact 1.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 548611670
- Zoro # G205910972
- Country of Origin China
- Category Headers & Wire Housings
Details
Series | 54861 |
Termination Interface Style | Surface Mount |
Material - Plating Termination | Tin |
Pitch - Mating Interface | 2.00mm |
Current - Maximum per Contact | 1.0A |
Component Type | Socket |
Durability (mating cycles max) | 10 |
PCB Locator | Yes |
PCB Retention | Yes |
Entry Angle | Vertical |
Circuits (Loaded) | 16 |
Material - Plating Mating | Tin |
Color - Resin | Natural |
Material - Metal | Phosphor Bronze |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 125V AC (RMS)/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE EMT Conduit, 10 ft., 1-1/2in., 304 SS (S11510CT00)
- FAITH Duplex Receptacle Outlet, Tamper-Resistant 3-Prong Outlet, 15A 125V, UL Listed, White, 10PK (SSRE2TR-WH-10)
- NEXTGEN 660WGCP8 15A 120V Grounded Standard Single Pole Toggle Switch; White; 10 Pack (NE579627)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-40-8-4H)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings