Shop All Hazardous Location Plugs
Molex
20 Board In Hsg 5Ckt
Mfr # 51015-0500
Zoro # G2750401
product price: $0.10
/ea
Sold in multiples of 2000 for $200.00
$200.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Circuits (maximum) 5
- Color - Resin Natural
- Temperature Range - Operating -40° to +105°C
- Pitch - Mating Interface 2.00mm
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 51015-0500
- Zoro # G2750401
- Country of Origin Japan
- Category Hazardous Location Plugs
Details
Circuits (maximum) | 5 |
Color - Resin | Natural |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 2.00mm |
Material - Resin | Nylon |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block Cover, J UL Class, 30A Amp Range, 600V AC/DC Volt Rating (LFJ60030FBC)
- ROBERTSHAW Class 2 Transformer, 50 VA, NEMA 1, Not Rated, 28V AC, 120/208/240V AC (620-501)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- Blue (HS2-150-25-BL)
- EVERMARK EverMark EM-07-50-PMW-0-C 7 in. Ultra Violet Black Push Mount Cable Tie; 50 lbs - Pack of 100 (EM-07-50-PMW-0-C)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Pin & Sleeve Devices