Shop All Hazardous Location Plugs
Molex
2 WAY RECEPTCLE ASSY 16-14 NO CPA MX150L
Mfr # 19418-0017
Zoro # G2749099
product price: $2.89
/ea
Sold in multiples of 35 for $101.15
$101.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flammability 94V-0
- Current - Maximum per Contact 18.0A
- UL E152602
- Pitch - Mating Interface 5.84mm
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19418-0017
- Zoro # G2749099
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
Flammability | 94V-0 |
Current - Maximum per Contact | 18.0A |
UL | E152602 |
Pitch - Mating Interface | 5.84mm |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
Gender | Receptacle |
Temperature Range - Operating | -40° to +125°C |
Number of Rows | 1 |
CSA | LR18689 |
Circuits (maximum) | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12.4" L Cable Tie BK PK 100 (SG300S-C0)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ2)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- ZORO SELECT Angle Adapter, 5-13/64" L, Aluminum (AP100)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices