Shop All Hazardous Location Plugs
Molex
2 CKT RECPT 10-12 AWG W/CPA MX150L
Mfr # 19432-0013
Zoro # G2747251
product price: $7.69
/ea
Sold in multiples of 15 for $115.35
$115.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 5.84mm
- Polarized to Mating Part Yes
- Gender Receptacle
- Flammability 94V-0
- Circuits (maximum) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19432-0013
- Zoro # G2747251
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
Pitch - Mating Interface | 5.84mm |
Polarized to Mating Part | Yes |
Gender | Receptacle |
Flammability | 94V-0 |
Circuits (maximum) | 2 |
Temperature Range - Operating | -40° to +125°C |
Current - Maximum per Contact | 30.0A |
Circuits Detail | 1x1 |
Number of Rows | 1 |
UL | E152602 |
CSA | LR18689 |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-055-0-4)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M167)
- SQUARE D Weathershield (WS380)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T34G)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs